Shop All Slip, Trip & Fall Hazard Signs
Vestil
Vinyl Label Sign, 7-1/2" H, 10-1/2" W, Vinyl Label, Rectangle, English, SI-C-51-A-LB-011
Mfr # SI-C-51-A-LB-011
Zoro # G2146337
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Floor Slippery When Wet
- Width 10-1/2"
- Height 7-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-51-A-LB-011
- Zoro # G2146337
- UPC # 691215213554
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10-1/2" |
Height | 7-1/2" |
Details
Item | Vinyl Label Sign |
Header | Caution |
Legend | Floor Slippery When Wet |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Sign Subject Matter | Floor Slippery When Wet |
Header Background Color | Black |
Header Legend Color | Yellow |
Sign Legend Text Color | Black |
Description
Sign,Caution,10.5x7.5 In.,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit, Universal (L90930G)
- CONDOR Glove Holder Clip, Belt Clip, Orange (60NK50)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1553-RD_7X5 (U4-1553-RD_7X5)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (382XL-09)
- NMC Danger Open Hole Sign, D459EB (D459EB)
- TOUGH GUY Safety Cone, 26 in Height, 10 9/10 in Width, Polypropylene, Cone, English, Spanish (6VKR7)
- NMC Danger Keep Off Sign, D450PB (D450PB)
- NMC Caution Use Handrail Sign, C191R (C191R)
- NMC Danger Open Trench Sign, D460AB (D460AB)
- SIGNMISSION OSHA Danger Sign, Watch Your Step, 10in X 7in Decal, 10" W, 7" H, Landscape, OS-DS-D-710-L-2109 (OS-DS-D-710-L-2109)
- NOVUS PRODUCTS Safety Cone, 16 in Height, 12 1/2 in Width, Cloth, Square, English, Spanish (PC16WF)
- Vestil Signs