Shop All Parking Signs
This Product is Discontinued
Vestil
Vinyl Label Sign, 20-1/2" W, 14-1/2" H, English, Vinyl Label, Yellow (Discontinued)
Mfr # SI-C-18-E-LB-011
Zoro # G2142931
This Product is Discontinued
Key Features
- Header Caution
- Legend No Parking
- Width 20-1/2"
- Height 14-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-C-18-E-LB-011
- Zoro # G2142931
- UPC # 691215203890
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 20-1/2" |
Height | 14-1/2" |
Details
Item | Vinyl Label Sign |
Header | Caution |
Legend | No Parking |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Double-Sided | No |
Header Background Color | Black |
Header Legend Color | Yellow |
Sign Subject Matter | No Parking |
Description
Sign,Caution,20.5x14.5 In.,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Pink, L/XL (B126-L-XL)
- 3M Ear Plugs, 1 PR (80529-11035)
- GUARDIAN Tri Weave Rain Pants (756B LRG)
- FAME FABRICS Apron, Economy V-Neck, Black, F34 (18751)
- SIGNMISSION Do Not Block Driveway, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25256 (A-1218-25256)
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- LYLE Parking Sign, 6"H, 12"W, Aluminum, T1-1005-DG_12x6 (T1-1005-DG_12x6)
- NMC Don'T Even Think Of Parking Here Sign, TM16H (TM16H)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- PEXCO LLC Parking Lot Base 800BASE801 (800BASE801)
- NMC No Parking Beyond This Point Sign, TM26J (TM26J)
- Vestil Parking Signs