Shop All Parking Signs
This Product is Discontinued
Vestil
Vinyl Label Sign, 18-1/2" W, 12-1/2" H, English, Vinyl Label, White (Discontinued)
Mfr # SI-N-67-D-LB-011
Zoro # G2185631
This Product is Discontinued
Key Features
- Header Notice
- Legend Do Not Park Personal Vehicles On Site
- Width 18-1/2"
- Height 12-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-67-D-LB-011
- Zoro # G2185631
- UPC # 691215155540
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Item | Vinyl Label Sign |
Header | Notice |
Legend | Do Not Park Personal Vehicles On Site |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Sign Subject Matter | Do Not Park Personal Vehicles On Site |
Header Legend Color | White |
Sign Legend Text Color | Black |
Header Background Color | Blue |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Respirator, S, White, PK50 (9105S)
- SKECHERS Athletic Shoes, 8, EE, Black, Plain, PR (77040EW -BLK 8)
- 3M H700RS4 Replacement 4Point Ratchet Hard Hat Suspension for H700 Series Hard Hats (10078371642119)
- SIGNMISSION ANSI Sign, Keep Hands And Fingers Away, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-19866-10PK)
- BRADY Handicap Parking Sign, 9"H, 9"W, Fiberglass, 91324 (91324)
- SIGNMISSION OSHA, No Open Flames Or Sparks During Tanker Unloading, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12272)
- SIGNMISSION Company Vehicles Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25274 (A-1218-25274)
- NMC No Parking Here To Corner Sign, TM99K (TM99K)
- SIGNMISSION No Parking No Parking Fire Department Connection Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-23670 (A-DES-G-1824-23670)
- LYLE Do Not Block Driveway Parking Sign, 6x12, T1-1641-EG_12x6 (T1-1641-EG_12x6)
- SIGNMISSION Office Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Office Pk Only (A-1218 Employee - Office Pk Only)
- Vestil Signs