Shop All Machine Signs
Vestil
Vinyl Label Sign, 14-1/2" Height, 20-1/2" Width, Vinyl Label, Rectangle, English
Mfr # SI-W-05-E-LB-011
Zoro # G2187987
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Construction Area
- Width 20-1/2"
- Height 14-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-05-E-LB-011
- Zoro # G2187987
- UPC # 691215178990
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 20-1/2" |
Height | 14-1/2" |
Details
Item | Vinyl Label Sign |
Header | Warning |
Legend | Construction Area |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Header Legend Color | Black |
Sign Legend Text Color | Black |
Sign Subject Matter | Construction Area |
Header Background Color | Black/Orange |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ac To Dc Power Supply, 987295 (9872-95)
- BRADY 1/4" x 50 ft. Green Border Line Tape (121125)
- MILWAUKEE TOOL Front Brim Blue Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1325)
- NMC Danger Hazardous Waste Storage Area Sign, D285RB (D285RB)
- LYLE Alum Danger Overhead Crane, 10"x7", LCU4-0256-NA_10X7 (LCU4-0256-NA_10X7)
- NMC Caution Do Not Enter While Equipment Is, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C454PB)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN364)
- NMC Danger Pinch Points Sign - Bilingual (DBA9P)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D08 (475D08)
- NMC 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D608PB)
- NMC Caution Equipment Must Be Locked Out Sign (C617RB)
- Vestil Machine Signs