Shop All Machine Signs
Vestil
Vinyl Label Sign, 14-1/2" Height, 20-1/2" Width, Vinyl Label, Rectangle, English
Mfr # SI-D-36-E-LB-011
Zoro # G2160057
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Off Conveyor
- Width 20-1/2"
- Height 14-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-36-E-LB-011
- Zoro # G2160057
- UPC # 691215167307
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 20-1/2" |
Height | 14-1/2" |
Details
Item | Vinyl Label Sign |
Header | Danger |
Legend | Keep Off Conveyor |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Legend Color | White |
Header Background Color | Black/Red |
Sign Subject Matter | Keep Off Conveyor |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Sign,Danger,20.5x14.5 In.,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 12, Brown, PR (A7896)
- CONDOR Safety Sign, 7 inx10 in, Polyethylene (480M61)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (25-201 XL)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Full Face Shield for Milwaukee Safety Helmets and Hard Hats (48-73-1420)
- NMC 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C458PB)
- NMC Caution Lockout Electrical Equipment Sig, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (C357P)
- NMC Danger Construction Area (DGA73RB)
- NMC Danger Do Not Operate Without Guards In Place Sign (D505AB)
- LYLE Keep Hands Clear Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0265-ND_10X7)
- NMC Caution Turn Off Machine Sign - Bilingual (ESC710PB)
- LYLE Plastic Lockout Tagout Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0677-NP_14X10)
- Vestil Machine Signs