Shop All Slip, Trip & Fall Hazard Signs
Vestil
Vinyl Label Sign, 14-1/2" H, 20-1/2" W, Vinyl Label, Rectangle, English, SI-N-48-E-LB-011
Mfr # SI-N-48-E-LB-011
Zoro # G2179928
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend Watch Your Step
- Width 20-1/2"
- Height 14-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-48-E-LB-011
- Zoro # G2179928
- UPC # 691215149907
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 20-1/2" |
Height | 14-1/2" |
Details
Item | Vinyl Label Sign |
Header | Notice |
Legend | Watch Your Step |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Legend Color | White |
Header Background Color | Blue |
Double-Sided | No |
Sign Subject Matter | Watch Your Step |
Sign Legend Text Color | Black |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box (7000002054)
- 3M Roll, 20 ft. L, 24-1/2 In. W, Silver (E-5A-4)
- SEKURE VIEW 12 in. Inspect. Convex, Handle&Light/Wheel (DM-12WLC12"CvxW/wheels+light)
- MAGID MultiMaster 18 oz Double Palm Gloves with Gauntlet Cuff, 12PK (64G)
- TOUGH GUY Safety Cone, 26 in Height, 10 9/10 in Width, Polypropylene, Cone, English, Spanish (6VKR7)
- NMC Danger Open Pit Sign, D109A (D109A)
- NMC Danger Falling Materials Sign, D37AE (D37AE)
- LYLE Reflective Open Hole Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0330-RA_10X7 (LCU4-0330-RA_10X7)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469M64 (469M64)
- SIGNMISSION OSHA Sign, Watch Your Step Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish, OS-DS-A-710-VS-1604 (OS-DS-A-710-VS-1604)
- Vestil Signs