Shop All Chemical, Gas & Hazardous Material Signs
Vestil
Vinyl Label Sign, 14-1/2" H, 20-1/2" W, Vinyl Label, Rectangle, English, SI-D-20-E-LB-011
Mfr # SI-D-20-E-LB-011
Zoro # G2155443
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Gas
- Width 20-1/2"
- Height 14-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-20-E-LB-011
- Zoro # G2155443
- UPC # 691215162500
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 20-1/2" |
Height | 14-1/2" |
Details
Item | Vinyl Label Sign |
Header | Danger |
Legend | Flammable Gas |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Legend Color | White |
Sign Subject Matter | Flammable Gas |
Sign Legend Text Color | Black |
Double-Sided | No |
Header Background Color | Black/Red |
Description
Sign,Danger,20.5x14.5 In.,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 00, Sz 7, PR (GK0011B/7)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7110-11M)
- IMPACTO AntiFatigue Insole, Mn 8-10, Wmn 10-12, PR (4783)
- BRADY Lockout Padlock, Nylon, Orange, PK3 (CPT-ORG-25PL-KA3PK)
- VESTIL Vinyl Label Sign, 9-1/2" H, 12-1/2" W, Vinyl Label, Rectangle, English, SI-D-20-B-LB-011 (SI-D-20-B-LB-011)
- HY-KO Warning Lead Work Area Sign 8.5" x 12", 10PK (A20647)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1299-RD_14X10 (U3-1299-RD_14X10)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63447 (63447)
- NMC Do Not Use Compressed Air To Clean Your Sign, C205RB (C205RB)
- NMC Asbestos May Cause Cancer Authorized Personnel Only Sign - Bilingual, ESD22P (ESD22P)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Diesel Fuel Sign, Landscape, L-11007 (OS-NS-D-710-L-11007)
- Vestil Signs