Shop All Machine Signs
Vestil
Vinyl Label Sign, 12-1/2" Height, 18-1/2" Width, Vinyl Label, Rectangle, English
Mfr # SI-W-46-D-LB-011
Zoro # G2200307
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Keep Guards In Place
- Width 18-1/2"
- Height 12-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-W-46-D-LB-011
- Zoro # G2200307
- UPC # 691215191234
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Item | Vinyl Label Sign |
Header | Warning |
Legend | Keep Guards In Place |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Keep Guards In Place |
Sign Legend Text Color | Black |
Double-Sided | No |
Header Legend Color | Black |
Header Background Color | Black/Orange |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- GLOWEAR BY ERGODYNE Large Class E Thermal Pants, Orange (8925)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COP-IC)
- MILWAUKEE TOOL Safety Glasses, Tint Anti-Scratch Lenses (48-73-2015)
- NMC Caution Do Not Operate Without Guards Si, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESC700PB)
- LYLE Low Clearance Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0020-ND_5X3.5)
- NMC Danger Pinch Points Sign (D149P)
- LYLE Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0260-RA_10X7)
- BRADY Reminder Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (17739LS)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 469L87 (469L87)
- NMC Danger This Equipment Starts Automatically Sign (D466RB)
- Vestil Signs