Shop All Machine Signs
Vestil
Vinyl Label Sign, 12-1/2" Height, 18-1/2" Width, Vinyl Label, Rectangle, English
Mfr # SI-D-28-D-LB-011
Zoro # G2157631
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate Without Guards In Place
- Sign Shape Rectangle
- Sign Material Vinyl Label
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-28-D-LB-011
- Zoro # G2157631
- UPC # 691215164849
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Header | Danger |
Legend | Do Not Operate Without Guards In Place |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Item | Vinyl Label Sign |
Includes | Installation Hardware |
Sign Subject Matter | Do Not Operate Without Guards In Place |
Sign Legend Text Color | Black |
Double-Sided | No |
Header Legend Color | White |
Header Background Color | Black/Red |
Description
Sign,Danger,18.5x12.5 In.,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINTER 1.25 in. H X 0.06 in. W X 2 in. L Clear ADHESIVE TAGS Quad Wire Label Holder Plastic (109502-ACE)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, L, 4 mil, PK100 (CE412W/L)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, M, 10 Boxes of 100 (SYNMAXMB)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWT-Y3X)
- NMC Danger Crane Swing Sign, 10 in Height, 14 in Width, Rigid Plastic (D405RB)
- NMC Caution Do Not Walk On Conveyors Sign (C146P)
- NMC Caution Turn Off Machine Sign - Bilingual (ESC710PB)
- NMC Danger Crane Overhead Sign, Bilingual, 14 in Height, 10 in Width, Rigid Plastic (ESD673RB)
- NMC Caution Lock Out Before Maintenance Sign (C548PB)
- NMC Caution Machine Safety Sign (C61R)
- NMC Danger Pinch Points Sign (D149PB)
- Vestil Signs