Shop All Slip, Trip & Fall Hazard Signs
Vestil
Vinyl Label Sign, 12-1/2" H, 18-1/2" W, Vinyl Label, Rectangle, English, SI-W-22-D-LB-011
Mfr # SI-W-22-D-LB-011
Zoro # G2193149
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Tripping Hazard
- Sign Shape Rectangle
- Sign Material Vinyl Label
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SI-W-22-D-LB-011
- Zoro # G2193149
- UPC # 691215184038
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Height | 12-1/2" |
Width | 18-1/2" |
Details
Header | Warning |
Legend | Tripping Hazard |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | Orange |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Item | Vinyl Label Sign |
Includes | Installation Hardware |
Header Background Color | Black/Orange |
Header Legend Color | Black |
Sign Subject Matter | Tripping Hazard |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (19-D318/M)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, M (ST62NV SS M)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (52LC93)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- NMC Danger Watch Your Step Sign, D623RB (D623RB)
- LYLE Wet Floor Caution Reflective Label, 3 1/2 in H, 5 in W, , English, LCU3-0278-RD_5x3.5 (LCU3-0278-RD_5x3.5)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0253-NA_14X10 (LCU4-0253-NA_14X10)
- NMC Caution Watch Your Step Use Handrail Sign, C643RB (C643RB)
- NMC Watch Your Step Label, Pk5 (CGA12AP)
- Vestil Signs