Shop All Slip, Trip & Fall Hazard Signs
Vestil
Vinyl Label Sign, 12-1/2" H, 18-1/2" W, Vinyl Label, Rectangle, English, SI-D-07-D-LB-011
Mfr # SI-D-07-D-LB-011
Zoro # G2151532
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Out Open Shaft
- Width 18-1/2"
- Height 12-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-07-D-LB-011
- Zoro # G2151532
- UPC # 691215158541
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 18-1/2" |
Height | 12-1/2" |
Details
Item | Vinyl Label Sign |
Header | Danger |
Legend | Keep Out Open Shaft |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Product Type | Sign,Danger,18.5x12.5",Label/Decal,.011 |
Sign Subject Matter | Keep Out Open Shaft |
Sign Legend Text Color | Black |
Double-Sided | No |
Header Background Color | Black/Red |
Header Legend Color | White |
Description
Sign,Danger,18.5x12.5 In.,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Hot Work In Progress Keep Out, Landscape (OS-DS-A-1014-L-1365)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 4 ft x 8 ft - Black Rubber Roll (03-167-WR-P)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Green, 4 Flash Patterns (LP22LED-090-240G)
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (14030500)
- LYLE Reflalum Danger Fall Hazard, 10"x7", LCU4-0253-RA_10X7 (LCU4-0253-RA_10X7)
- NMC Danger Open Pit Sign, D109R (D109R)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1567-RD_10X7 (U4-1567-RD_10X7)
- HY-KO Caution Watch Your Step Sign 10" x 14", 5PK, A20375 (A20375)
- NMC Caution Please Use Handrail Sign, C581PB (C581PB)
- NMC Caution Avoid Injury Watch Your Step Sign, C418PB (C418PB)
- NMC Caution Tripping Hazard - Bilingual Heavy Duty Floor Stand (HDFS207)
- Vestil Signs