Shop All Spanish Only Signs
Vestil
Vinyl Label Sign, 10-1/2" Height, 14-1/2" Width, Vinyl Label, Rectangle, Spanish
Mfr # SI-N-49-C-LB-011-S
Zoro # G0651909
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Lentes De Seguridad Son Requeridos
- Height 10-1/2"
- Sign Shape Rectangle
- Sign Material Vinyl Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-49-C-LB-011-S
- Zoro # G0651909
- UPC # 691215292276
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Vinyl Label Sign |
Header | Notice |
Legend | Lentes De Seguridad Son Requeridos |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Header Background Color | Blue |
Sign Subject Matter | Lentes De Seguridad Son Requeridos |
Sign Legend Text Color | Black |
Header Legend Color | White |
Double-Sided | No |
Description
Sign-Notice-49,14.5x10.5,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Pin And Sleeve - Plug Lockout, 7268 (7268)
- MARCOM Driving Safety DVD (V0001319EM)
- GUARDIAN EQUIPMENT Portable Unit Wall Bracket (G1540WB)
- REEBOK Work Boots, Men, 8.5, W, Golden Tan, PR (RB4327)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish (SI-N-47-C-AL-080-S)
- NMC Formaldehyde May Cause Cancer Sign - Spanish, SPD30P (SPD30P)
- NMC Danger Automatic Machine Start Sign - Spanish, SPD87PB (SPD87PB)
- NMC Spanish Write On Scoreboard This Company (WS2SP)
- SIGNMISSION OSHA Danger Sign, 440 Volts Spanish, 5in X 3.5in Decal, 3.5" H, 5" W, 440 Volts Spanish (OS-DS-D-35-LS-1011)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, SPD24A (SPD24A)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- Vestil Spanish Only Signs