Shop All Spanish Only Signs
Vestil
Vinyl Label Sign, 10-1/2" Height, 14-1/2" Width, Vinyl Label, Rectangle, Spanish
Mfr # SI-N-29-C-LB-011-S
Zoro # G0640234
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend No Se Estacione Enfrente De La Puerta
- Height 10-1/2"
- Sign Shape Rectangle
- Sign Material Vinyl Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-N-29-C-LB-011-S
- Zoro # G0640234
- UPC # 691215286275
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Vinyl Label Sign |
Header | Notice |
Legend | No Se Estacione Enfrente De La Puerta |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Legend Text Color | Black |
Header Background Color | Blue |
Double-Sided | No |
Sign Subject Matter | No Se Estacione Enfrente De La Puerta |
Header Legend Color | White |
Description
Sign-Notice-29,14.5x10.5,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Medium (Size 8), 1 Pair (11-644V)
- ACCUFORM SAFETY LABEL WASTE FLAMMABLE 3 X 7 LCHL560 (LCHL560)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (DSG-BNS-01-M-10)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, Spanish (SI-N-47-C-AL-080-S)
- NMC Danger No Trespassing Sign - Spanish, SPD81AB (SPD81AB)
- NMC Spanish Parking Garage Ca Prop 65, SPCP20G (SPCP20G)
- NMC Lead Work Area May Cause Cancer Sign - Spanish, SPD26PB (SPD26PB)
- NMC Spanish Write On Scoreboard This Company (WS2SP)
- NMC Danger Hard Hat Area Sign - Spanish, SPD46RB (SPD46RB)
- NMC Danger Poison Sign - Spanish, SPD463AB (SPD463AB)
- Vestil Spanish Only Signs