Shop All Slip, Trip & Fall Hazard Signs
Vestil
Vinyl Label Sign, 10-1/2" H, 14-1/2" W, Vinyl Label, Rectangle, English, SI-D-21-C-LB-011
Mfr # SI-D-21-C-LB-011
Zoro # G2155629
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Falling Rocks
- Width 14-1/2"
- Height 10-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-21-C-LB-011
- Zoro # G2155629
- UPC # 691215162685
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Vinyl Label Sign |
Header | Danger |
Legend | Falling Rocks |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Sign Subject Matter | Falling Rocks |
Double-Sided | No |
Header Background Color | Black/Red |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Sign,Danger,14.5x10.5 In.,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 3 in x 9 in Employee Hand Wash Sign, SGN-322 (SGN-322)
- FLEX-TRED AntiSlip Safety Tape - 3" X 60’ / Yellow/Black Striped-Roll (YBS.0360.R)
- SEE ALL INDUSTRIES Mirror, Dome, Quarter, Acrylic, 18" (PV18- 90)
- LYLE Reflective Keep Hands Clear Caution Sign, 10 in Height, 14 in Width, Aluminum, English (LCU3-0319-RA_14x10)
- SIGNMISSION OSHA Danger Sign, Watch Your Step, 10in X 7in Decal, 10" W, 7" H, Landscape, OS-DS-D-710-L-2109 (OS-DS-D-710-L-2109)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1688-RA_14X10 (U4-1688-RA_14X10)
- NMC Caution Floor Slippery When Wet Sign, C496AB (C496AB)
- SIGNMISSION OSHA Sign, Slippery Surface Absolutely No Running, 5in X 3.5in, 10PK, 5" W, 3.5" H, Landscape, PK10 (OS-NS-D-35-L-18343-10PK)
- NMC Danger Falling Ice Sign, D530PB (D530PB)
- NMC Danger Falling Ice Sign, D530RB (D530RB)
- NMC Danger Watch For Falling Material Sign, D622A (D622A)
- Vestil Signs