Shop All Slip, Trip & Fall Hazard Signs
Vestil
Vinyl Label Sign, 10-1/2" H, 14-1/2" W, Vinyl Label, Rectangle, English, SI-D-07-C-LB-011
Mfr # SI-D-07-C-LB-011
Zoro # G2151429
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Out Open Shaft
- Width 14-1/2"
- Height 10-1/2"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SI-D-07-C-LB-011
- Zoro # G2151429
- UPC # 691215158480
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14-1/2" |
Height | 10-1/2" |
Details
Item | Vinyl Label Sign |
Header | Danger |
Legend | Keep Out Open Shaft |
Sign Shape | Rectangle |
Sign Material | Vinyl Label |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Includes | Installation Hardware |
Double-Sided | No |
Header Background Color | Black/Red |
Sign Subject Matter | Keep Out Open Shaft |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Sign,Danger,14.5x10.5 In.,Label/Decal,.011
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, S (AZ591)
- HY-KO Beware Of Dog 2X8 Aluminum Sign 2" x 8", 10PK (B00041)
- MCR SAFETY Leather Gloves, High Visibility Orange, S, PR (8ZEG3)
- SANFORD DYMO® D1 Standard Labels 1/2" Black on White (45113)
- SIGNMISSION OSHA Danger Sign, Open Pit Proceed W/ Caution, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-DS-D-1218-L-1508)
- NMC Caution Tripping Hazard - Bilingual Heavy Duty Floor Stand (HDFS207)
- LYLE Caution Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English, Spanish (U1-1026-NP_7X10)
- LYLE Wet Floor Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0495-RD_10x7)
- NMC Caution Prevent Accidents Clear Up Spills Sign, C585PB (C585PB)
- NMC Caution Slippery When Wet Sign, C57PB (C57PB)
- Vestil Signs