Shop All Beam & Plate Clamps
Vestil
Vertical Plate Clamp With Chain, 4000 lb.
Mfr # CPC-40
Zoro # G5582346
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Safe Working Load 2 ton
- Overall Width 2.75
- Width 2.75
- Size 7 x 2.75 x 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CPC-40
- Zoro # G5582346
- UPC # 691215054607
- Country of Origin China
- Category Beam & Plate Clamps
Dimensions
Overall Width | 2.75 |
Width | 2.75 |
Size | 7 x 2.75 x 23.5 |
Height | 23.5 in |
Details
Item | Vertical Plate Clamp With Chain,4000 lb. |
Material | Steel |
Safe Working Load | 2 ton |
Hook Opening | 3 in |
Description
Plate Clamp and Chain
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Cinch Strap, 1" x 48" Size, Black (A0148SSB)
- PEERLESS Transport Chain, 20 ft., 3150 lb. (5041220)
- US CARGO CONTROL 5/8" Lashing Ring Weld On Forged Mounting Ring - 18,000 lbs (FH21458)
- ZORO SELECT Plate Caster, 600 lb. Load, Black Wheel (P21S-RY080KP-16-WB-DL)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- VESTIL Vertical Plate Clamp With Chain, 2000 lb. (CPC-20)
- VESTIL Locking Vertical Plate Clamp Lifting Attachment LPC-20 2000 Lb. Capacity (LPC-20)
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- VESTIL SWIVEL HOOK PLATE FOR MINI CABLE HOIST 880LB (MINI-SH-4)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 5t (PCH050)
- Vestil Below the Hook Lifting Devices