Shop All Beam & Plate Clamps
Vestil
Vertical Plate Clamp Lifting Attachment EPC-40 4000 Lb. Capacity
Mfr # EPC-40
Zoro # G705668267
product price: $522.99
/ea
Free Shipping & Returns
$522.99
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
- Brand Vestil
- MFR # EPC-40
- Zoro # G705668267
- Country of Origin China
- Category Beam & Plate Clamps
Description
Vertical plate clamp heavy-duty plate clamps are designed to vertically lift and turn plate material. These lifting clamps include a pivoting bail for versatile, smooth operation and automatic serrated hardened steel pads and cams. Clamps feature a drop-forged steel case for maximum strength. Meets asme b30.20 specifications. note: not designed to use on stainless steel or aluminum plates. For use with materials with a surface hardness to 30 rc (300 hb).
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
- FAIRBANKS Casters, Phenolic, Swivel, 6" (N22-6-MC)
- LITTLE GIANT Hopper Truck 2000 lb. Capacity, 48"W x 21"H (HT48576PH)
- DEWALT 4 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-04)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 7 ft 9 in L, 15 in W, 40 lb/ft Max Load Capacity (99S2R151X93)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- VESTIL SWIVEL HOOK PLATE FOR MINI CABLE HOIST 880LB (MINI-SH-4)
- VESTIL Vertical Plate Clamp With Chain, 2000 lb. (CPC-20)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16"- 3/4" Grip, 1 ton WLL (6423005)
- Vestil Below the Hook Lifting Devices