Shop All Material Handling Equipment Replacement Parts
Vestil
Vertical Plate Clamp
Mfr # EPC-80
Zoro # G0981736
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.4375
- Width 4
- Finish Powder Coat
- Length 7.6875
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EPC-80
- Zoro # G0981736
- UPC # 691215054546
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 16.4375 |
Width | 4 |
Length | 7.6875 |
Depth | 7.6875 |
Overall Width | 4 |
Overall Length | 7.6875 |
Overall Height | 16.4375 |
Details
Item | Vertical Plate Clamp |
Finish | Powder Coat |
Color | Blue |
Material | Steel |
Features | Pivoting bale provides more versatile operation. Drop-forged steel case provides maximum strength. Unique design lifts one clean and oil free plate at a time. Automatic serrated hardened steel cams and pads lock plate in place |
Net Weight | 30 |
Capacity | 3.3 ton |
Application | Pivoting bail for easier and more versatile operation. |
Product Type | Vertical Plate Clamp |
Description
Vertical Plate Clamp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-071)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- LOOS Wire Rope Oval Sleeve, 1/32 In, 122 Copper (SL2-1)
- ZORO SELECT Wagon Truck, Flush Deck, 36x72, Cap 2000 Lb (26Y462)
- VESTIL Professional Lever Hoist - Disc Brake (PLH-30-5)
- VESTIL Turning Bar Handle (VHMS-8/15/30) (VHMH-TB-2)
- VESTIL Cargo Bar- One Piece Steel With Hoops (CL-15)
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP6-S)
- VESTIL Vinyl Fork Truck Seat With Seat Belt (LTS-V)
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP4-S)
- DAYTON Upper Chain Guide (GJJ011)
- Vestil