Shop All Material Handling Equipment Replacement Parts
Vestil
Vertical Plate Clamp
Mfr # EPC-40
Zoro # G0982637
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.75
- Width 2.6875
- Finish Powder Coat
- Color Blue
- Depth 6.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # EPC-40
- Zoro # G0982637
- UPC # 691215054539
- Country of Origin China
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 14.75 |
Width | 2.6875 |
Depth | 6.875 |
Length | 6.875 |
Overall Length | 6.875 |
Overall Height | 14.75 |
Overall Width | 2.6875 |
Details
Item | Vertical Plate Clamp |
Finish | Powder Coat |
Color | Blue |
Features | Pivoting bale provides more versatile operation. Drop-forged steel case provides maximum strength. Unique design lifts one clean and oil free plate at a time. Automatic serrated hardened steel cams and pads lock plate in place |
Material | Steel |
Net Weight | 17 |
Application | Pivoting bail for easier and more versatile operation. |
Capacity | 2 ton |
Product Type | Vertical Plate Clamp |
Description
Vertical Plate Clamp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E30B4C2P6)
- PEERLESS CHAIN #1 TWLP 300'/PL ZINC L.L., 5370135 (5370135)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 42BF (S42)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB406072)
- VESTIL Lift Master Fork Truck Boom- Hook Plate (LM-HP4-R)
- VESTIL Vertical Plate Clamp (EPC-80)
- VESTIL Steel Prylever Bar (PLB/S-7)
- VESTIL Extension Spring (37-146-001)
- VESTIL Industrial Rubber Wedge (RBW-5)
- VESTIL Cargo Bar- One Piece Steel With Hoops (CL-15)
- ZORO SELECT Latch (MH4DZT801G)
- Vestil