Shop All Drum Tools
Vestil
Vertical Drum Lifter, 1000 lb.
Mfr # VDL-22.5
Zoro # G5435538
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 22.125
- Overall Length 8
- Overall Width 29
- Material Steel
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDL-22.5
- Zoro # G5435538
- UPC # 691215045162
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 22.125 |
Overall Length | 8 |
Overall Width | 29 |
Length | 8 |
Width | 29 |
Height | 22.125 |
Details
Material | Steel |
Color | Yellow |
Item | Vertical Drum Lifter,1000 lb. |
Finish | Powder Coat |
Description
Vertical Drum Lifter,1000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Cabinet, Wall Mount (060-95-WFS)
- ZORO SELECT Straight Hook, 3", PK10 (787CX2)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU3)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Red, 11 5/8 in L (30150REDBLANK)
- VESTIL Drum Lifter, 49-7/16 in. H, 1000 lb. (DRUM-LUG)
- VESTIL Multi-Purpose Drum Lifter, 800 lb. Cap. (PDL-800-M)
- VESTIL Crane/Hoist Drum Lifter, 20-25" dia. (CHDL-2025)
- VESTIL Manual Hydraulic Motorcycle Lift, 1100 lb (MOTO-LIFT-1100)
- VESTIL Drum Transport Unit, 47-1/2 in. H, 660 lb. (DRUM-55S)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 4000 (OLA-4-42-DLX)
- VESTIL Portable Cylinder Lifter-Hard Rubber (CYL-LT-1-HR)
- Vestil Drum Tools