Shop All Gas Cylinder Storage
Vestil
Vertical Cylinder Storage Cabinet, 5-10 Cylinder Capacity, Yellow, Depth: 30"
Mfr # CYL-V-510
Zoro # G5582267
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$869.99
Free 30-Day Returns
Key Features
- Color Yellow
- Standards OSHA 1910.110 (f)(6)(ii), ANSI NFPA 55 + 58 and CGA P-1 Design Standards
- Overall Depth 30 in
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYL-V-510
- Zoro # G5582267
- UPC # 691215065023
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Depth | 30 in |
Overall Width | 32 in |
Details
Item | Vertical Cylinder Cabin,5-10 Kd |
Color | Yellow |
Standards | OSHA 1910.110 (f)(6)(ii), ANSI NFPA 55 + 58 and CGA P-1 Design Standards |
Description
Vertical Cylinder Cabin,5-10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Gray (R-01902)
- STI Firestop Grommet, 9/16 In., PK10 (RFG1)
- CONDOR Heat Resistant Gloves, Brown/White, XL, PR (4JC94)
- 3M Behind-the-Head Ear Muffs, 22 dB, Peltor X1, Black (X1B)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- VESTIL Cylinder Storage Stand (SACR-2)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- GLOBAL INDUSTRIAL Storage Cabinet Double Door Vertical, 18 Cylinder Capacity (270255)
- Vestil Gas Cylinder Storage