Shop All Gas Cylinder Storage
Vestil
Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow
Mfr # CYL-V-510-KD
Zoro # G5582258
product price: $813.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$813.99
Free 30-Day Returns
Key Features
- Width 32"
- Depth 30"
- Safety Cabinet Standards OSHA 1910.110 (f)(6)(ii), ANSI NFPA 55 + 58 and CGA P-1 Design Standards
- Color Yellow
- Safety Cabinet Application Cylinder Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CYL-V-510-KD
- Zoro # G5582258
- UPC # 691215103053
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Width | 32" |
Depth | 30" |
Details
Safety Cabinet Standards | OSHA 1910.110 (f)(6)(ii), ANSI NFPA 55 + 58 and CGA P-1 Design Standards |
Color | Yellow |
Safety Cabinet Application | Cylinder Cabinet |
Item | Vertical Cylinder Cabin,5-10 Kd |
Standards | OSHA 1910.110 (f)(6)(ii), ANSI NFPA 55 + 58 and CGA P-1 Design Standards |
Description
Vertical Cylinder Cabin,5-10 Kd
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Truck Spill Kit See-Thru Bag, 7-1/2" H (KIT632)
- NMC Slow Moving Vehicle Sign (SMV2)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 3XL (V1210170U-3XL)
- BRADY Label Overlay, 3-1/2 x 5-1/2In, PK50 (58706)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- VESTIL Cylinder Storage Stand (SACR-2)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- Vestil Gas Cylinder Storage