Shop All Gas Cylinder Storage
Vestil
Vertical Cylinder Storage Cabinet 10-20 Cylinder Capacity Yellow
Mfr # CYL-V-1020
Zoro # G5582285
original price:
$1,543.00
16% off
new price: $1,295.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,295.99
Free 30-Day Returns
Key Features
- Width 32"
- Depth 60"
- Safety Cabinet Standards OSHA 1910.110 (f)(6)(ii), ANSI NFPA 55 + 58 and CGA P-1 Design Standards
- Color Yellow
- Safety Cabinet Application Cylinder Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CYL-V-1020
- Zoro # G5582285
- UPC # 691215065009
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Width | 32" |
Depth | 60" |
Details
Safety Cabinet Standards | OSHA 1910.110 (f)(6)(ii), ANSI NFPA 55 + 58 and CGA P-1 Design Standards |
Item | Vertical Cylinder Cabin,10-20 |
Color | Yellow |
Safety Cabinet Application | Cylinder Cabinet |
Description
Vertical Cylinder Cabin,10-20
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Half Facepiece Reusable Respirator 7502, Medium (7000002162)
- ZORO SELECT Inspection Record Tag, Fire Ext, 3inH, PK10 (35TJ49)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT-SN3-6)
- BRADY Lockout Padlock, KD, Green, 1-7/16"H, PK6 (133263)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- VESTIL Vertical Cylinder Storage Cabinet 5-10 Cylinder Capacity Yellow (CYL-V-510-KD)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- Vestil Safety Storage