Shop All Drum Tools
Vestil
Variable Height Pail Dumper, 125 lb.
Mfr # LLW-PAILD-100
Zoro # G5581600
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,043.99
Free 30-Day Returns
Key Features
- Overall Height 71.25
- Overall Length 35.875
- Overall Width 26
- Material Steel
- Length 35.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LLW-PAILD-100
- Zoro # G5581600
- UPC # 691215088794
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 71.25 |
Overall Length | 35.875 |
Overall Width | 26 |
Length | 35.875 |
Width | 26 |
Height | 71.25 |
Details
Material | Steel |
Color | Blue (Frame), Yellow (Cradle) |
Item | Variable Height Pail Dumper,125 lb. |
Finish | Painted/Powder Coat |
Description
Variable Height Pail Dumper,125 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Molded Fiberglass Fibrestat ESD Lid 920110 for Nesting Box 920100 - 11-3/4"L x 8-3/4"W (9201105167)
- ORBIS Blue Plastic Lid (RCSO2415-1 BLUE)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 23 5/8 in L, Blue (QSB206BL)
- VESTIL Steel Deck Pallet, 39.5 in L, 47 in W, 6.5 H (SDSP-4048)
- VESTIL Portable Cylinder Lifter-Hard Rubber (CYL-LT-1-HR)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- VESTIL Crusher/Compactor, 230V, High Cycle Pkg (HDC-905-HC/230V)
- VESTIL Manual Hydraulic Motorcycle Lift, 1100 lb (MOTO-LIFT-1100)
- VESTIL Steel Lite Load Lift w/Winch & Fixed Wheels (LLW-202058-FW)
- VESTIL Automatic Eagle Beak Drum Lifter 2K 29In (FMDL-2)
- VESTIL Manual Pail Tipper Steel, 70 lb. (CAN-A)
- Vestil Drums & Accessories