Shop All Bar & Pipe Cradle Trucks
Vestil
V-Groove Steel Pipe Mover with 600 lb. Capacity VGP-100
Mfr # 736VGP100
Zoro # G411768565
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736VGP100
- Zoro # G411768565
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Description
Mobilize long pipes and tubing with this convenient Vestil V-Groove steel pipe mover with 600 lb. capacity VGP-100. Capable of being handled by one person this pipe mover is capable of transporting pipes lumber or tubing up to 20' long. The design of the unit stabilizes the cargo by its center of gravity which ensures safer mobility.For toughness and enduring daily use the device is made with steel. It has large 16'' tires that are capable of absorbing shock when traversing difficult terrain. The handle can be managed at an ergonomic position with its 38'' length. Powder-coated in blue this unit has a durable finish.Overall Dimensions:Length: 49 1/8''Width: 23 3/8''Height: 38''Capacity: 600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Caster Assembly - 5", 4PK (DLY204)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8210-SU)
- ZORO SELECT Bulkhead Fitting, 2 In, 316 SS (32V148)
- AFTERMARKET Key Fits FordNew Holland Skid Steer And fits Yale Forklift (ELI80-0105)
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- VESTIL Heavy Duty Cradle Cart (DCC-80)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-3060-95)
- GREENLEE Pipe Rack, Mobile, 7 Bin (668)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 30x72" (NBP6W-3072-6PY)
- JAMCO Bar and Pipe Truck, 2400 lb., 72 In.L (TP472R800GP)
- LITTLE GIANT Pipe Stake Truck, 4000 lb., 36x60 (DT-3660-DIA-4PS)
- Vestil Platform & Panel Trucks