Shop All Machinery Movers
Vestil
V-Groove Pipe Mover 600 lb Pneumatic Wheels 17 x 30
Mfr # VGP-100
Zoro # G1752788
original price:
$458.07
18% off
new price: $374.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$374.99
Free 30-Day Returns
Key Features
- Overall Height 38
- Overall Length 49.125
- Overall Width 23.375
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VGP-100
- Zoro # G1752788
- UPC # 691215045261
- Country of Origin United States
- Category Machinery Movers
Dimensions
Overall Height | 38 |
Overall Length | 49.125 |
Overall Width | 23.375 |
Wheel Diameter | 16" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 600 lb |
Item | V-Groove Pipe Mover w/Pneumatic Wheels |
Includes | (1) Steel V-Groove Pipe Mover with Pneumatic Wheels |
Features | Oversize wheels allow for use over rough terrain |
Wheel Material | Pneumatic |
Assembled | No |
Description
V-Groove Pipe Mover w/Pneumatic Wheels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-2436-2-5K-95)
- HAMILTON CASTERS Hamilton® Metal Wheel 2-1/2 x 1 - 5/16" Plain Bearing (W-210-ML-5/16)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214P)
- KNUFFI Edge Guard, Square, Black/Yellow (60-6760)
- VESTIL Machinery Skates - Steerable (SSKT-6)
- VESTIL Machinery Skates - Steerable (SSKT-3)
- VESTIL Blue Adjustable Machinery Skates 24 Ton 16 Steel Rollers (ASKT-24)
- VESTIL Fixed Machinery Skates 6 Ton 6 Nylon Rollers (FMS-6)
- VESTIL Fixed Machinery Skates 3 Ton 4 Nylon Rollers (FMS-3)
- VESTIL Mechanical Furniture & Crate Mover 1300 lb Poly-On-Steel 8 3/4 x 4 3/4 (MFM-1300)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 9-3/4"H (30E985)
- Vestil Hand Trucks & Dollies