Shop All Bar & Pipe Cradle Trucks
Vestil
V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30
Mfr # VGP-100-FF
Zoro # G5579948
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30"
- Overall Width 17"
- Material Steel
- Color Blue
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VGP-100-FF
- Zoro # G5579948
- UPC # 691215079365
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Length | 30" |
Overall Width | 17" |
Platform Length | 49.125" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1000 lb |
Item | V-Groove Pipe Mover,Foam Filled Wheels |
Wheel Type | Foam Filled |
Assembled | No |
Utility Cart Item | V-Groove Pipe Mover |
Finish | Powder Coated |
Includes | (1) Steel V-Groove Pipe Mover with Foam Filled Wheels |
Wheel Material | Foam Filled |
Product Type | V-Groove Pipe Mover,Foam Filled Wheels |
Features | Oversize wheels allow for use over rough terrain |
Description
V-Groove Pipe Mover,Foam Filled Wheels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME6)
- MIDWEST FASTENER 3/4" Galvanized Steel Eye & Eye Swivels (54634)
- ZORO SELECT Indicator (MH12R95904G)
- VESTIL LOW PROFILE HOPPER LD .33 CUBIC YARD-BLUE (H-33-LD)
- VESTIL Heavy Duty Cradle Cart (DCC-80)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x48, Brakes (NBP-2448-8MRBK)
- LITTLE GIANT Pipe Stake Truck, 3600 lb., 30 x 72" (NBP-3072-8PUBK)
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2848-4K-95)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x48, Brakes (NBP-3048-8MRBK)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 62 In.L (BCT-2860-10K-95)
- Vestil Platform & Panel Trucks