Shop All Dock Wheel Chocks
Vestil
Urethane Wheel Chock, 7.75x10.875x7.625
Mfr # URWC-15
Zoro # G1752611
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Width 8
- Height 8
- Depth 11
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # URWC-15
- Zoro # G1752611
- UPC # 691215044547
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 8 |
Height | 8 |
Depth | 11 |
Length | 11 |
Overall Height | 8 |
Overall Length | 11 |
Overall Width | 8 |
Details
Material | Urethane |
Color | Orange |
Item | Urethane Wheel Chock,7.75x10.875x7.625 |
Features | Bright orange color provides greater visibility. Safety tread on chock face provides better grip and reduces slippage. Mold-in hole through width of chock allows optional chain attachment. Urethane construction provides a reliable wheel chock |
Weight | 9 |
Description
Urethane Wheel Chock,7.75x10.875x7.625
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 48" (HDFMS-48)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF2-903-10)
- TMI Indstrl Strip Door, Anti-Static, 7ftHx3ftW (999-00545)
- TIE DOWN ENGINEERING TP250 Platform Hoist, 28ft, Honda Engine (60041)
- VESTIL Molded Ergo-Handled Wheel Chock (RWC-8-ERGO)
- VESTIL Rubber Airline Wheel Chock, Rope, 5 x 10 (AC-13)
- VESTIL Fabricated Ergo-Handled Wheel Chock, Includes Security Chain Length (ft.) 10 (FAB-10-ERGO)
- VESTIL Speed Bump, Asphalt Hardware, 72x12x2.25 (SBDA-72)
- VESTIL Speed Bump Cap, Heavy Duty Asphalt 72", PR (SBRY-CAP-A)
- VESTIL STEEL WHEEL CHOCK 11 FLUORESCENT YL (FAB-11-FYL)
- ZORO SELECT Concrete Installation Kit, F/72 In Stops (CS-33-KIT-3)
- Vestil Dock Wheel Chocks