Shop All Dock Wheel Chocks
Vestil
Urethane Wheel Chock, 6 L x 9.5 W x 8 H
Mfr # URWC-8
Zoro # G1752672
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Width 9.5
- Height 8
- Depth 6
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # URWC-8
- Zoro # G1752672
- UPC # 691215079327
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 9.5 |
Height | 8 |
Depth | 6 |
Details
Material | Urethane |
Color | Orange |
Item | Urethane Wheel Chock,6 L x 9.5 W x 8 H |
Description
Urethane Wheel Chock,6 L x 9.5 W x 8 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (2MJT7)
- EGA PRODUCTS 162" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 10 Steps (MVSS10EX)
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- PETZL Rescue Rope, Nylon/Polyester, Orange (R074AA20)
- VESTIL Extruded Rubber Wheel Chock (EX-13)
- VESTIL Laminated, Rubber Wheel Chock, 10x10x5.5 (LWC-14)
- VESTIL Rail Car Wheel, Chock Hook (RC-WC-HOOK)
- VESTIL Single Rail Chock w/Single Rail Chock (SRC/SRC)
- VESTIL Rubber Speed Hump, 35.25x120, Asphalt (RSH-120-36-A)
- VESTIL Wheel Alignment Curb, 144", Yellow (SWAC-144)
- ZORO SELECT Speed Bump Female End Cap, Black/Yellow (GNRS3502BL)
- Vestil Dock Wheel Chocks