Shop All Dock Wheel Chocks
Vestil
Urethane Wheel Chock, 14 x 14 x 24
Mfr # URWC-35
Zoro # G1752663
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Width 14
- Height 14
- Depth 24
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # URWC-35
- Zoro # G1752663
- UPC # 691215116084
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 14 |
Height | 14 |
Depth | 24 |
Details
Material | Urethane |
Color | Orange |
Item | Urethane Wheel Chock,14 x 14 x 24 |
Description
Urethane Wheel Chock,14 x 14 x 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 30' Yellow Ratchet Strap w/ Flat Hooks (7530FH-Y)
- LDS INDUSTRIES ShopSol Hard Floor Casters (1010243)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKF2)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14-TB)
- VESTIL Rubber Wheel Chock, 6.5 x 4.75 x 4.25 (RMC-4)
- VESTIL POLYETHYLENE WHEEL CHOCK 3 LBS YELLOW (PEWC-3-YL)
- VESTIL Rbr. Wheel Chock with Flag 12 In. (RWC-8-ERGO-FL)
- VESTIL Aluminum Wheel Chock, 10 x 7 x 8 (EALUM-7)
- VESTIL Speed Bump Cap, Heavy Duty Asphalt 72", PR (SBRY-CAP-A)
- VESTIL Mini Rubber Wheel Chock (RWC-3)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW85)
- Vestil Dock Wheel Chocks