Shop All Material Handling Equipment Replacement Parts
Vestil
Urethane Hose & Cable Bridge
Mfr # URTH-48
Zoro # G0982348
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.125
- Width 23.25
- Length 47.5
- Depth 47.5
- Material Urethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # URTH-48
- Zoro # G0982348
- UPC # 691215044530
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 4.125 |
Width | 23.25 |
Length | 47.5 |
Depth | 47.5 |
Overall Length | 47.5 |
Overall Height | 4.125 |
Overall Width | 23.25 |
Details
Item | Urethane Hose & Cable Bridge |
Material | Urethane |
Features | Protects hoses and cables from traffic. Constructed of durable urethane material. Designed with traction cleats to prevent slippage. Brightly colored for clear visibility |
Color | Orange |
Capacity | 60000 |
Application | The urethane hose and cable crossover is great for hospitality facilities and other establishments with constant pedestrian traffic. |
Net Weight | 39 |
Product Type | Urethane Hose & Cable Bridge |
Description
Urethane Hose & Cable Bridge
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-14-CB)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, w/Handle (48J087)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EEF4-903-7)
- VESTIL Steel Machine Roller, 2,000 lb Capacity (VHMS-2)
- VESTIL Horizontal Plate Clamp (HPC-20)
- VESTIL Professional Lever Hoist - Disc Brake (PLH-15-20)
- VESTIL Counter Balanced V Roller Stand (STAND-G-H-HP)
- VESTIL Industrial Rubber Wedge (RBW-5)
- VESTIL Cargo Bar- One Piece Steel With Hoops (CL-15)
- DAYTON Warning Label (MH2KFG801G)
- Vestil