Shop All Material Handling Equipment Replacement Parts
Vestil
Urethane Hose & Cable Bridge
Mfr # URTH-36
Zoro # G0982759
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.125
- Width 23.25
- Depth 35.5
- Color Orange
- Features Protects hoses and cables from traffic. Constructed of durable urethane material. Designed with traction cleats to prevent slippage. Brightly colored for clear visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # URTH-36
- Zoro # G0982759
- UPC # 691215044523
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 4.125 |
Width | 23.25 |
Depth | 35.5 |
Length | 35.5 |
Overall Length | 35.5 |
Overall Height | 4.125 |
Overall Width | 23.25 |
Details
Item | Urethane Hose & Cable Bridge |
Color | Orange |
Features | Protects hoses and cables from traffic. Constructed of durable urethane material. Designed with traction cleats to prevent slippage. Brightly colored for clear visibility |
Material | Urethane |
Capacity | 60000 |
Net Weight | 35 |
Application | The urethane hose and cable crossover is great for hospitality facilities and other establishments with constant pedestrian traffic. |
Product Type | Urethane Hose & Cable Bridge |
Description
Urethane Hose & Cable Bridge
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with Roller Bearings and Brake/Swivel Lock (SCC-30CS520-GFNR-TLB-BSL-4)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1803DFX4)
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 108lb (350080-YEL-00600-R0278)
- VESTIL Positive Locking Plate Clamp (LPC-60)
- VESTIL Vinyl Fork Truck Seat With Seat Belt (LTS-V)
- VESTIL Cargo Bar- One Piece Steel With Hoops (CL-15)
- VESTIL Pipe Safety Railing (VDKR-5)
- VESTIL Steel Prylever Bar (PLB/S-7)
- VESTIL Molded Rubber Wheel Chock With Eye Bolt (RWC-8)
- MAG-MATE Replacement Clevis (PNL0800CLVSKIT)
- Vestil