Shop All Material Handling Equipment Replacement Parts
Vestil
Urethane Hose & Cable Bridge
Mfr # URTH-24
Zoro # G0983571
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.125
- Width 23.25
- Features Protects hoses and cables from traffic. Constructed of durable urethane material. Designed with traction cleats to prevent slippage. Brightly colored for clear visibility
- Material Urethane
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # URTH-24
- Zoro # G0983571
- UPC # 691215044516
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Height | 4.125 |
Width | 23.25 |
Length | 23.5 |
Depth | 23.5 |
Overall Height | 4.125 |
Overall Length | 23.5 |
Overall Width | 23.25 |
Details
Item | Urethane Hose & Cable Bridge |
Features | Protects hoses and cables from traffic. Constructed of durable urethane material. Designed with traction cleats to prevent slippage. Brightly colored for clear visibility |
Material | Urethane |
Color | Orange |
Capacity | 60000 |
Net Weight | 18 |
Application | The urethane hose and cable crossover is great for hospitality facilities and other establishments with constant pedestrian traffic. |
Product Type | Urethane Hose & Cable Bridge |
Description
Urethane Hose & Cable Bridge
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (00258-C)
- CAMPBELL CHAIN & FITTINGS CHAIN PLUMBR 1/0BRS 200' (T0723817N)
- LITTLE GIANT Sheet - Panel Truck, 36x60, Steel (APT6W36606PY)
- CM Screw Pin Anchor Shackle 1/2 (M650P)
- VESTIL Horizontal Plate Clamp (HPC-40)
- VESTIL Urethane Hose & Cable Bridge (URTH-36)
- VESTIL Horizontal Plate Clamp (HPC-20)
- VESTIL Steel Machine Roller, 8000 lb Capacity Capacity (VHMS-8)
- VESTIL Clevis Pin w/Large Head, 1/2 x 3-3/8 (07-112-007)
- VESTIL Polypropylene Dock Traffic System (DTS-5)
- MAGLINER Frame Spacer, Inside (302090)
- Vestil