Shop All Box Dumpers
Vestil
UNIV DC TRASH CAN DUMPER 400LB 59.82
Mfr # TCD-U-60-DC
Zoro # G101798223
product price: $4,698.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$4,698.99
Free 30-Day Returns
Key Features
- Height 78.125
- Width 46.0625
- Load Capacity 400 lb
- Size 75.625 x 46.0625 x 78.125
- Length 75.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TCD-U-60-DC
- Zoro # G101798223
- UPC # 691215093996
- Country of Origin United States
- Category Box Dumpers
Dimensions
Height | 78.125 |
Width | 46.0625 |
Size | 75.625 x 46.0625 x 78.125 |
Length | 75.625 |
Depth | 75.625 |
Overall Height | 78.125 |
Overall Width | 46.0625 |
Overall Length | 75.625 |
Details
Load Capacity | 400 lb |
Voltage | 12V DC |
Material | Steel |
Features | Simple design easily dumps contents out of trash can. Caster design makes portability convenient. Dump heights allow user to dump trash into tall dumpsters. Heavy duty steel construction is built to last |
Weight | 801 |
Application | The DC powered Hydraulic trash can dumper is designed for one person to easily dump contents of trash cans no matter how heavy they are. |
Description
The DC Powered Hydraulic Trash Can Dumper is designed for one person to easily dump contents of trash cans no matter how heavy they are. The versatile adjustable unit works with only the trash cans listed or approved equal. The DC powered units include an on-board battery charger and battery charger indicator gauge. The heavy-duty steel construction has two (2) rigid and two (2) swivel casters for portability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 4500 lb (14560)
- ZORO SELECT Standard Platform Truck, 1600 lb., 54 In L (3BE79)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Ergo-Glide XT 1" thick Polyurethane (82A) on Cast Iron Wheel (S-FM-63EGB)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 14' (Purple) (PRS1-14)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VALLEY CRAFT Box Dumper, 48", 2000 lb., 66" W Frame (F80181A1)
- Vestil Tilt & Cube Trucks