Shop All Flags
Vestil
United States Nylon Flag, 72 W x 48" H
Mfr # AFL-25
Zoro # G1739129
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White/Blue
- Overall Height 48
- Material Nylon
- Height 48
- Length 0.03125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 48 |
Height | 48 |
Length | 0.03125 |
Max. Flag Size | 0.03125 x 72 x 48 |
Width | 72 |
Overall Length | 0.03125 |
Details
Item | United States Nylon Flag,72 W x 48" H |
Color | Red/White/Blue |
Material | Nylon |
For Use With | FLP-25-SS |
Type | Grommeted |
Features | Nylon fabric offers great durability. Designed to show our American patriotism. Flag size allows it to be seen from a great distance. Bright colors provide a lasting impression |
Description
United States Nylon Flag,72 W x 48 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Wisconsin Bleacher Cushion (244-71B)
- LOGO BRANDS K.C. Royals Halftime Lunch Cooler (514-55H)
- FLEXON FR58100 5/8 in. x 100' Green Light Duty Reinforced Garden Hose (FR58100CN)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- VESTIL United States Nylon Flag, 60 W x 36" H (AFL-20)
- TAYLOR MADE Code Flag "Q" 12" x 18" (93272)
- NYLGLO Nevada Flag, 4x6 Ft, Nylon (143370)
- ANNIN FLAGMAKERS Annin Flagmakers 429 Heavy Duty Cast Aluminum Bracket with Locking Pin (429)
- NYLGLO Texas Flag, 4x6 Ft, Nylon (145270)
- CHECKERS Hot Plug, Use With LED Warning Whips (FS9028)
- PROPAC MRC FEATHER FLAG KIT (K2006-MRC-WHITE)
- Vestil Flags