Shop All Pallet Lifters & Tilters
Vestil
U Type Electric Lift Table, Load Cap. 3000 lb.
Mfr # EHU-3
Zoro # G5582011
product price: $4,330.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$4,330.99
Free 30-Day Returns
Key Features
- Overall Height 33-7/8"
- Overall Width 53-1/2"
- Material Steel
- Color Blue
- Load Capacity 3000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHU-3
- Zoro # G5582011
- UPC # 691215060578
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 33-7/8" |
Overall Width | 53-1/2" |
Platform Length | 63"; 44.25" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 3000 lb |
Assembled | Yes |
Item | U Type Electric Lift Table,3K,cap |
Description
U Type Electric Lift Table,3K,cap
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Trolley, 300 lb. Capacity (QIT-03)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152448SL-Y)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385QQ)
- LOOS Wire Rope Thimble, 5/32 In, CS (AN100-5)
- VESTIL Partially SS Lift, Tilt Cart, 1K, 22x33.6 (CART-1000-LT-PSS)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL U Type Electric Lift Table, Load Cap. 2000 lb. (EHU-2)
- VESTIL Tilt master DC Power 2.2K Cap (TM-22-DC)
- VESTIL AC Powered Tilt Master, 4000 lb. (TM-40-AC)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- DAYTON Man. Pallet Lifter, 3000 lb., 20-1/2 in. W (11K277)
- Vestil Pallet Jacks & Pallet Tilters