Shop All Pallet Lifters & Tilters
Vestil
U Type Electric Lift Table, Load Cap. 2000 lb.
Mfr # EHU-2
Zoro # G5582020
product price: $4,198.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,198.99
Free 30-Day Returns
Key Features
- Overall Height 33-7/8"
- Overall Width 52-1/2"
- Material Steel
- Color Blue
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHU-2
- Zoro # G5582020
- UPC # 691215060561
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 33-7/8" |
Overall Width | 52-1/2" |
Platform Length | 55.75"; 41.25" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Assembled | Yes |
Item | U Type Electric Lift Table,2K,cap |
Description
U Type Electric Lift Table,2K,cap
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2472)
- NMC Wheel Chocks (WCR2C)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (RSCR243636ALU6MR95)
- DAYTON Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Gray (2MJY5)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- DAYTON Man. Pallet Lifter, 3000 lb., 20-1/2 in. W (11K277)
- Vestil Pallet Lifters & Tilters