Shop All Pallet Lifters & Tilters
Vestil
TWO SPEED FOOT PUMP HEFTI-LIFT 4" TO 44" 880 LB
Mfr # HYD-5-AS
Zoro # G901798218
original price:
$1,224.30
9% off
new price: $1,106.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,106.99
Free 30-Day Returns
Key Features
- Overall Length 36
- Size 36 x 23 x 55
- Material Welded Steel
- Overall Width 23
- Load Capacity 880 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HYD-5-AS
- Zoro # G901798218
- UPC # 691215321051
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Length | 36 |
Size | 36 x 23 x 55 |
Overall Width | 23 |
Overall Height | 44 in |
Platform Length | 36" |
Height | 55 |
Depth | 36 |
Length | 36 |
Width | 23 |
Details
Material | Welded Steel |
Load Capacity | 880 lb |
Weight | 251 |
Features | Removable platform allows operation requiring forks. Quick lift for precise distance control. Robust material for long life. Smooth surface for transferring a variety of objects |
Application | The Hefti-Lift units provide reliable powerful lifting when moving and positioning loads. |
Description
The Hefti-Lift is a user friendly, portable hydraulic lift. The lift provides reliable, power lifting when moving and positioning loads. It includes a removable platform for operation requiring forks. The non-slip chain is used for accurate positioning while the Lift rolls easily on two rigid and two swivel poly-on-steel casters that includes a foot operated brake. The Lift is all welded construction with a chrome platform and uprights. Not for use with pallets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- WELLINGTON RPE SB NYL WHT3/16X1000' (G1012S1000S)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 5400lb (P27S-D060R-18)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-221 A2 C7 P5)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- Vestil Pallet Lifters & Tilters