Shop All Foot Switches
This Product is Discontinued
Vestil
Two Pedal Foot Control (Discontinued)
Mfr # FC-2
Zoro # G1876500
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Box Dumpers
- Cord Length 8 ft
- Product Type Two Pedal Foot Control
- Power Cord Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FC-2
- Zoro # G1876500
- UPC # 691215064088
- Country of Origin United States
- Category Foot Switches
Dimensions
Cord Length | 8 ft |
Power Cord Length | 8 ft |
Details
Item | Two Pedal Foot Control |
For Use With | Box Dumpers |
Product Type | Two Pedal Foot Control |
Description
Two Pedal Foot Control, Product Type Two Pedal Foot Control, For Use With Box Dumpers, Power Cord Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.