Shop All Turntables
Vestil
Turret Bearing, 40"
Mfr # PTB-40
Zoro # G1749811
product price: $2,065.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,065.99
Free 30-Day Returns
Key Features
- Top Inside Dia. 37.224
- Height 2.25 in
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PTB-40
- Zoro # G1749811
- UPC # 691215111751
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 37.224 |
Height | 2.25 in |
Details
Item | Turret Bearing,40" |
Color | Silver |
Material | Steel |
Description
Turret Bearing,40 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Battery Charger, 24VDC (105739GT)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A3E10B4C1P6)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC8)
- VESTIL Turret Bearing, 19" (PTB-19)
- VESTIL Mini Aluminum Carousel, 12" dia. (CA-5-12)
- VESTIL Pallet Carousels - 4000-Lb. Capacity (CPT40-1)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-N-24-4)
- VESTIL Turret Bearing, 46" (PTB-46)
- VESTIL Manual Carousel, 2000 lb. Capacity, 36" (CA-36-2)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-2)
- Vestil Turntables