Shop All Turntables
Vestil
Turret Bearing, 32"
Mfr # PTB-32
Zoro # G1749857
product price: $1,790.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,790.99
Free 30-Day Returns
Key Features
- Top Inside Dia. 29.375
- Height 2.25 in
- Material Steel
- Color Silver
- Product Type Turret Bearing,32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PTB-32
- Zoro # G1749857
- UPC # 691215111744
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 29.375 |
Height | 2.25 in |
Details
Item | Turret Bearing,32" |
Material | Steel |
Color | Silver |
Product Type | Turret Bearing,32" |
Description
Turret Bearing,32 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Mobile Step Stand, Steel, Serrated, 16inW (WLSR001162)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10030)
- VESTIL Non Adjustable Pallet Jockey (PJ-1005)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 230 lb (2.03256.55 BRK5)
- VESTIL Manual Carousel, 2000 lb. Capacity, 36" (CA-36-2)
- VESTIL 360 Degree Rotating Manual Carousel (CA-30-4)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-N-30-PED)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-2)
- VESTIL Steel Turntable 8" Diameter, 3/4" Height, 500 lb Capacity (TT-8-7/8)
- VESTIL Manual Carousel, 4000 lb., 40" dia. (CA-40-4)
- VESTIL Turret Bearing, 19" (PTB-19)
- Vestil Lifting Tables