Shop All Turntables
Vestil
Turntable W/ Powered Height Adjustment
Mfr # TT-18-LA
Zoro # G5215607
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,103.99
Free 30-Day Returns
Key Features
- Load Capacity 750
- Height 26.9375 in
- Finish Painted
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # TT-18-LA
- Zoro # G5215607
- UPC # 691215044226
- Country of Origin United States
- Category Turntables
Dimensions
Height | 26.9375 in |
Details
Item | Turntable W/ Powered Height Adjustment |
Load Capacity | 750 |
Finish | Painted |
Material | Steel |
Color | Blue |
Product Type | Turntable W/ Powered Height Adjustment |
Description
Turntable W/ Powered Height Adjustment
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R1824A6E10B4C1P6)
- CROSBY Shackle, 3/8" Body Sz, Galvanized (1019772)
- GENIE Cable Assembly, GL #4 (5393GT)
- DURHAM MFG Cart, Stock, 18"x30", 14 ga. Steel, 4 Shelves, 1200 lb (RSC-1830-4-95)
- VESTIL Steel Turntable with 18" Diameter, 3-7/16" Height, 500 lb Capacity (TT-18-4)
- VESTIL Steel Turntable with 18" Diameter, 5/16" Height, 1000 lb Capacity (TT-18-7/8)
- VESTIL Manual Carousel, 2000 lb. Capacity, 36" (CA-36-2)
- VESTIL Manual Carousel, 4000 lb., 40" dia. (CA-40-4)
- VESTIL 360 Degree Rotating Manual Carousel (CA-60-4)
- VESTIL 360 Degree Rotating Manual Carousel (CA-30-4)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-6)
- Vestil Turntables