Shop All Forklift Accessories
Vestil
TRUCK SEAT OPTION - HIP RESTRAINTS
Mfr # LTS-HR
Zoro # G001798224
original price:
$54.53
8% off
new price: $50.15
/pr
Sold in multiples of 2 for $100.30
$100.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9.5
- Overall Length 2.5
- Overall Width 11.25
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LTS-HR
- Zoro # G001798224
- UPC # 691215027953
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 9.5 |
Overall Length | 2.5 |
Overall Width | 11.25 |
Platform Length | 2.5" |
Height | 10 in |
Size | 2.5 x 11.25 x 9.5 |
Length | 3 in |
Width | 11.25 |
Depth | 2.5 |
Details
Material | Steel |
Color | Silver |
Assembled | Yes |
Weight | 4 |
Features | Optional chrome hip restraints are for ideal operation. Use in place of arm rests to stabilize and secure the operator. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Includes | (1) Chrome Plated Fork Truck Hip Restraints |
For Use With | LTSD-V, LTSD-C, LTS-V, LTS-C |
Application | Chrome plated hip restraints for LTSD and LTS |
Description
The Optional Chrome Hip Restraints helps to keep the driver in a secure position. Smooth finish for quality everyday use. Simple installation for immediate use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20302ZN-TPR)
- MCGUIRE Snubber Springs, Standard Snubber Spring (113-058)
- CAMPBELL CHAIN & FITTINGS CHAIN DBLLOOP2/O ZN155' (T0722027N)
- GLOBAL INDUSTRIAL LED Forklift Safety Spotlight, Blue (988717)
- VESTIL Near Vertical Drum Lift 1K Cap (NVD-40)
- VESTIL Forged Steel Forklift Forks F4-1.50-42 - 1.5" Thick - 42"L (F4-1.50-42)
- VESTIL Fork Mounted Drum Carrier & Rotator DCR-205-15 1500 Lb. Capacity (DCR-205-15)
- VESTIL ROUND FLASHING AMBER LIGHT (LT-RC5-FSL-AM)
- VESTIL Extension Storage Rack, 46L x 40W x 54H (FORK-R-54)
- VESTIL Fork Extension Standard, 72 L x 4" W, PR (FE-4-72)
- A & I PRODUCTS Forklift Seat, BLK 22.5" x13" x21.5" (A-FLS122BL)
- Vestil Lifting Trucks