Shop All Platform Trucks
Vestil
Triple Deck Hardwood Platform Cart 1600 lb Mold-On-Rubber Caster 24x48
Mfr # VHPT/TD-2448
Zoro # G4979016
original price:
$669.90
4% off
new price: $638.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Overall Height 50
- Overall Length 50
- Overall Width 24
- Material Wood
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VHPT/TD-2448
- Zoro # G4979016
- UPC # 691215045469
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 50 |
Overall Length | 50 |
Overall Width | 24 |
Platform Length | 50"; 48" |
Details
Material | Wood |
Color | Tan |
Load Capacity | 1600 lb |
Item | Triple Deck Hardwood Platform Cart,24x48 |
Assembled | No |
Frame Material | Steel |
Includes | Hardwood Triple Deck Platform Cart |
Caster Wheel Material | Mold-on-Rubber |
Platform Material | Wood |
Features | Quality hardwood platforms provide strength and durability. Platform spacers are made of steel for solid reliable use. Mold-on-rubber wheels allow cart to roll smoothly when loaded. Countersunk holes allow for a smooth platform top surface |
Description
Triple Deck Hardwood Platform Cart,24x48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY HG-228 Turnbuckle, Jaw/Jaw, 5/8 in Thread, 3500 lb Working, 6 in Take Up, 15.82 in L Close, Steel (1032616)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 5/8 Axle (CW-415-PO 5/8)
- INDUSCO Chain, 5/16"x 16ft, Hi Test Log, w/Grab Hks (23100365)
- FAIRBANKS Casters, Wide Swivel, Poly/Aluminum4" (W26-4-PO-AC)
- VESTIL Long Deck Cart 2000lb 72 x 30 Poly-On-Steel Casters (LDLT-3072)
- VESTIL Folding Handle Plastic Platform Truck 500 lb Poly-On-Poly 36 x 24 (FPT-2537)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 60 (SSPT-3060)
- VESTIL Blue Rough Terrain Elevating Cart 1500 lb Capacity 40 x 20.5 (CART-PN-1500)
- VESTIL Platform Truck With Fold Down Handle 500 lb 31 1/2x20 1/2 Polyurethane (PC-25)
- VESTIL Steel Platform Truck, Rubber Casters (ECSPT-2448)
- VESTIL Platform Truck - Hardwood (VHPT-2754)
- Vestil Platform & Panel Trucks