Shop All Platform Trucks
Vestil
TREADPLATE STEEL PLATFORM TRUCK, 24 X 60
Mfr # ECSPT-2460-TP
Zoro # G001793359
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36.6875
- Overall Length 66
- Overall Width 24
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ECSPT-2460-TP
- Zoro # G001793359
- UPC # 691215349062
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 36.6875 |
Overall Length | 66 |
Overall Width | 24 |
Platform Length | 66"; 66" |
Height | 36.6875 |
Depth | 66 |
Size | 66 x 24 x 36.6875 |
Width | 24 |
Details
Material | Steel |
Color | Black |
Load Capacity | 2000 lb |
Assembled | No |
Features | Steal tread plate platform. Large handle for simple pushing. Unique cart design. Mold on rubber casters for smooth maneuverability |
Platform Material | Steel |
Includes | Includes Steel Tread Plate, (1) 36-11/16 In. Height Push Handle, (2) Swivel Casters 2 In. Width, (2) Rigid Casters 2 In. Width |
Caster Wheel Material | Mold on Rubber |
Application | The steel platform design provides the user with a better sense of security. With a smooth surface, the amount of abrasion and scuffs during movement is limited. |
Weight | 98 |
Description
A steel platform truck is a perfect addition to any warehouse or shipping center. The steel platform design enables the user with a better sense of security. With a smooth surface, the amount of abrasion and scuffs during movement is limited. The steel handle allows the user to maintain an ergonomic posture while transferring goods. Mold on rubber casters roll smoothly. Powder coated finish provides added toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Front Steerman Skates, 10,000 lb., Swivel (5ERK1)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 650 lb. (CDP-G-7)
- BOND CASTERS & WHEELS Bond Ballistic Nylon Dolly Carry Case 2128 for 2127 & 3310 Dollies - 4 Dolly Capacity - Black (3110020)
- CSL Platform Cart, w/8" Casters (2111GY-010)
- VESTIL Platform Truck - Hardwood (VHPT-2448)
- VESTIL Platform Truck - Double Decker (VHPT/D-2448)
- VESTIL Steel Platform Truck, Rubber Casters (ECSPT-2448)
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- VESTIL Folding Handle Plastic Platform Truck 500lb Poly-On-Poly 33 1/2x21 1/2 (FPT-2133)
- VESTIL Shrink Wrap Roll Cart 3 Roll Capacity 450 lb Glass-Filled Nylon Caster (MSW-72-3)
- ZORO SELECT Standard Platform Truck, 750 lb., 42 In. L (3BE77)
- Vestil Platform Trucks