Shop All Jobsite Boxes
Vestil
Tread Plate Toolbox, Black, 49 in W x 26 in D x 28 in H
Mfr # STTB-2448-F
Zoro # G201795283
product price: $844.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$844.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Width 49 in
- Depth 26 in
- Height 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # STTB-2448-F
- Zoro # G201795283
- UPC # 691215343794
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 49 in |
Depth | 26 in |
Height | 28 in |
Overall Height | 28.0625 |
Length (In.) | 49.25 |
Overall Width | 25.875 |
Overall Length | 49.25 |
Size | 49.25 x 25.875 x 28.0625 |
Details
Item | Tread Plate Toolbox |
Material | Steel |
Color | Black |
Jobsite Box Product Grouping | Jobsite Box |
Features | Added Fork Pockets |
Finish | Powder Coat |
Load Capacity | 3000 |
Application | Secure your tools and belongings with a steel treadplate storage box. |
Weight | 182 |
Description
Secure your tools and belongings with a steel treadplate storage Box. With a steel construction, outside damage to stored objects is minimized. A centrally located hinged safety hasp makes it simple to secure the box with a padlock (padlock is not included). A handle is attached to each end of the box for easier lifting and maneuvering. Powdercoat finish for baked in added toughness. Fork pockets are attached to the base of the unit for portability between areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 1 1/4-20X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X50)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58812)
- KLEIN TOOLS 11/32-Inch Nut Driver, 6-Inch Shaft (S116)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14534 (14534)
- VESTIL Portable Tool Box, Aluminum, 61" W x 26" D x 40" H, Added Fork Pockets (APTS-3660-F)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 42 in W x 20 in D x 27-1/2 in H (2-653990)
- CRESCENT JOBOX Slope Lid Jobsite Chest, Site-Vault Security, 16 ga Steel, 32.7 cu ft, 60" W x 30" D x 39.5" H (1-680990)
- CHANNELLOCK 36 In. Jobsite Toolbox (SP19103)
- BETTER BUILT Chest-Style Jobsite Box, Gray, 48 in W x 24 in D x 28 in H (2048-BB)
- WESTWARD WESTWARD Jobsite Storage Box, Blue, 20 cu ft, 60" W x 24" D x 23" H (780U08)
- Vestil Jobsite Boxes