Shop All Jobsite Boxes
Vestil
Tread Plate Toolbox, Black, 37 in W x 26 in D x 25 in H
Mfr # STTB-2436
Zoro # G501795266
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Width 37 in
- Depth 26 in
- Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # STTB-2436
- Zoro # G501795266
- UPC # 691215343664
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 37 in |
Depth | 26 in |
Height | 25 in |
Overall Height | 25.0625 |
Overall Width | 25.875 |
Overall Length | 37.25 |
Length (In.) | 37.25 |
Size | 37.25 x 25.875 x 25.0625 |
Details
Item | Tread Plate Toolbox |
Material | Steel |
Color | Black |
Jobsite Box Product Grouping | Jobsite Box |
Features | Tool Box |
Load Capacity | 3000 |
Finish | Powder Coat |
Weight | 117 |
Application | Secure your tools and belongings with a steel treadplate storage box. |
Description
Secure your tools and belongings with a steel treadplate storage Box. With a steel construction, outside damage to stored objects is minimized. A centrally located hinged safety hasp makes it simple to secure the box with a padlock (padlock is not included). A handle is attached to each end of the box for easier lifting and maneuvering. Powdercoat finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- BURNDY Long-Barrel Splice, 4/0 AWG Wire Gauge (YS28)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- OLFA OLFA GSB-2S/6B 30MM Stainless Steel Glass Scraper Blades for GSR-2 Mini Glass Scraper 6 Pack (1141614)
- VESTIL Portable Tool Box, Aluminum, 61" W x 26" D x 40" H, Added Fork Pockets (APTS-3660-F)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- MYTON INDUSTRIES Storage Cart, Brown, 45 in W x 30 in D x 34 in H (SC4534-H5 BROWN)
- CRESCENT JOBOX Drop-Front Piano Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-683990-01)
- DEWALT Jobsite Box, Yellow, 60 in W x 29 in D x 30 in H (DWXJSB60Y)
- KNAACK Model 79 STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79)
- KNAACK Model 1000 MONSTER BOX Piano-Style Jobsite Box, Tan, 66" W x 30" D x 54-1/2" H (1000)
- Vestil Jobsite Boxes