Shop All Trash Can Lids
Vestil
Trash Can Lid, 23.5 in W/Dia, Red, Steel
Mfr # TRASH-TOP-DD-RD-3PK
Zoro # G801793641
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Convert empty drums into waste recycling, general or disposal containers with a waste disposal top.
- Color Red
- Width/Diameter 23.5 in
- Fits Container Size 55 Gallon
- Length 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # TRASH-TOP-DD-RD-3PK
- Zoro # G801793641
- UPC # 691215231053
- Country of Origin China
- Category Trash Can Lids
Dimensions
Width/Diameter | 23.5 in |
Fits Container Size | 55 Gallon |
Length | 24.5 |
Height | 10.75 |
Depth | 24.5 |
Outside Width | 24.5 |
Details
For Use With | Convert empty drums into waste recycling, general or disposal containers with a waste disposal top. |
Color | Red |
Item | Trash Can Lid |
Features | Waste disposal top converts empty drums into waste recycling. Spring-loaded door closes automatically to prevent bugs from entering. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Material | Steel |
Description
Convert empty drums into waste recycling, general or disposal containers with a Waste Disposal Top. Spring-loaded front and back door closes automatically to prevent bugs from entering. Fits standard steel drum. Secures to drum top with set screws. Powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK9 (19200-98012)
- BRONCO 32 gal Round Trash Can, Yellow (84103204)
- CONQUEROR 103 Liq, Odor Counteractant, Springtime, PK12 (103Q)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0459)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Black, Steel (TRASH-TOP-DD-BK-3PK)
- VESTIL DRUM RECYCLING LID FLAPS 55 GAL BLUE (DC-P-55-CANF-BU)
- VESTIL DRUM RECYCLING LID 30 GAL DRUM RED (DC-P-30-CAN-RD)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Green, Steel (TRASH-TOP-GN-3PK)
- RUBBERMAID COMMERCIAL Rollout Lid, Handle, Fits FG9W2700BLUE, FG9W2700GRAY, FG9W2700YEL, FG9W2773BLUE (GRFG9W27L2BLA)
- RUBBERMAID COMMERCIAL 32 gal Funnel Trash Can Lid, 22 1/4 in W/Dia, Gray, Plastic, 1 Openings (FG354300GRAY)
- RUBBERMAID COMMERCIAL 35 Gal Trash Can Lid, 20 in W/Dia, Gray, Plastic (RUB137LGR)
- Vestil Trash Can Lids