Shop All Trash Cans
Vestil
Trash Can, Green, Polyethylene
Mfr # TH-64-GRN
Zoro # G003509262
product price: $128.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 39.9375 in
- Width 23.5 in
- Depth 28.5
- Length 28.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TH-64-GRN
- Zoro # G003509262
- UPC # 691215070256
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 39.9375 in |
Width | 23.5 in |
Depth | 28.5 |
Length | 28.5 |
Details
Color | Green |
Material | Polyethylene |
Item | Trash Can |
Features | Hinged lid includes lifting handles for easy access. Heavy-duty refuse container keeps waste out of eyesight. Containers hinged lips keep the rain out. Large rubber wheels make portability easy |
Description
The trash can is constructed of durable polyethylene that withstands subzero cold and extreme summer heat. Great for high traffic areas such as: warehouses, fairs, ball parks, schools, etc. Each container includes two (2) wheels for easy portability and hinged lips to keep the rain out. Keep your waste out of eyesight in our heavy-duty and easy to move refuse containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Degreaser, 20 oz Aerosol Can, Liquid (1753975)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style A, Non-Lockout wo Locknut, Steel Hardened (K0339.1410A7)
- UNGER Aquadozer HD Floor Squeegee, 30" (UNG FP75)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56788)
- VESTIL Trash Can, Green, Polyethylene (TH-32-GRN)
- VESTIL 95 gal Square Trash Can, Blue, HDPE (TH-95-BLU)
- VESTIL 95 gal Square Trash Can, Gray, Lift Up, HDPE (TH-95-GY)
- VESTIL Trash Can, Blue, Polyethylene (TH-32-BLU)
- VESTIL 32 gal Square Trash Can, Gray, Lift Up, HDPE (TH-32-GY)
- ARAVEN WASTE BASKET W/FOOT PEDAL OPEN LID, 6.6 GAL, WHITE (08271)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Dark Green, 15 5/8 in Dia, Open Top, Plastic (FG261000DGRN)
- Vestil Trash Cans