Shop All Trash Cans
Vestil
Trash Can, Blue/Yellow, Steel
Mfr # TCD-M-72-DC
Zoro # G901793251
product price: $5,409.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,409.99
Free 30-Day Returns
Key Features
- Color Blue/Yellow
- Material Steel
- Height 89.5625 in
- Width 46.0625 in
- Container Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TCD-M-72-DC
- Zoro # G901793251
- UPC # 691215099813
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 89.5625 in |
Width | 46.0625 in |
Overall Width | 46.0625 |
Depth | 87.625 |
Length | 87.625 |
Overall Height | 89.5625 |
Size | 87.625 x 46.0625 x 89.5625 |
Overall Length | 87.625 |
Details
Color | Blue/Yellow |
Material | Steel |
Item | Trash Can |
Container Basic Material | Steel |
Primary Container Color | Blue/Yellow |
Capacity | 400 |
Finish | Painted |
Voltage | 12 V |
Features | Simple design easily dumps contents out of trash can. Caster design makes portability convenient. Dump heights allow user to dump trash into tall dumpsters. Heavy duty steel construction is built to last |
Weight | 700 |
Application | The DC powered Hydraulic trash can dumper is designed for one person to easily dump contents of trash cans no matter how heavy they are. |
Description
The DC Powered Hydraulic Trash Can Dumper is designed for one person to easily dump contents of trash cans no matter how heavy they are. The versatile adjustable unit works with only the trash cans listed or approved equal. The DC powered units include an on-board battery charger, battery charger indicator gauge and hand control. The heavy-duty steel construction has two (2) rigid and two (2) swivel casters for portability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAR KEEPERS FRIEND Soft Cleanser, Bottle, Citrus, 6 PK (11624)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00947-1GS)
- DEALMED 12 gal - 15 gal Trash Bags, 24 in x 29 in, .90 Mil, White, 100 PK (781156)
- AMERICO Buffing Pads, 14w x 20h, Red, PK5 (40441420)
- VESTIL 95 gal Square Trash Can, Blue, HDPE (TH-95-BLU)
- VESTIL 32 gal Square Trash Can, Gray, Lift Up, HDPE (TH-32-GY)
- VESTIL Trash Can, Blue, Polyethylene (TH-32-BLU)
- VESTIL Trash Can, Green, Polyethylene (TH-32-GRN)
- VESTIL 95 gal Square Trash Can, Gray, Lift Up, HDPE (TH-95-GY)
- EX-CELL KAISER Ex-Cell WR690 BLACK PERF Landscape Series Receptacles (WR690 BLACK PERF)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Gray, 19 1/2 in Dia, Open Top, LLDPE (FG395800GRAY)
- Vestil Trash Cans